Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Silver, Labels/Roll: Continuous

  • Mfr # B30C-4000-584-SL

  • Zoro # G6045277


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Silver
Material
Reflective Sheeting
Length
50 ft.
Labels per Roll
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-584-SL
Zoro #
G6045277
UPC #
754473210816
Country of Origin
Mexico

Dimensions

Length
50 ft.
Width
4"
Roll Length
50 ft
Label Thickness
0.0055 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Silver
Item
Tape
Material
Reflective Sheeting
Labels per Roll
Continuous
Standards
Type 1 (Fed. Spec. L-S-300)
Tape Material
Polyester
Background Color
Silver
Includes
1 Roll of Tape
Temp. Range
-40 Degrees to 158 Degrees F
Application
Outdoor Pole and Pedestal Identification and Indoor Long Distance Scanning of Racks and Shelves Where High Visibility is Critical
Metal Detectable
No
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Label Type
Outdoor
Adhesive
Adhesive
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Label Color
Silver
Compatible Mfr Part Number
B30-R10000
Maximum Service Temperature
158 Degrees F
Label Finish
Gloss
Material Series
B-584
Minimum Service Temperature
-40 Degrees F
Product Type
Retro Reflective Label
Adhesive Properties
Permanent Adhesive
Material Properties
Retroreflective
Label Media Format
Continuous Roll
Recommended Ribbon
B30-R10000

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.