Label Roll, White, Labels/Roll: Continuous
Mfr # B30C-2500-509-WT
Zoro # G4336412
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
2-1/2"
Length
25 ft.
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-2500-509-WT
Zoro #
G4336412
UPC #
754473210014
Country of Origin
Mexico
Dimensions
Width
2-1/2"
Length
25 ft.
Roll Length
25 ft
Label Thickness
0.018 in
Description
Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Magnetic, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 25 ft, Width 2 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-509
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.