SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, White, 50 ft. L, 1 In. W

BRADY| Zoro #: G0157026| Mfr #: 142270

$64.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: HandiMarkApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157026 Mfr #: 142270
Metal Detectable: NoPrinter Series Compatability: HandiMark
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Handimark(R)
Length: 50 ft.Item: Label Tape Cartridge
Color: WhiteTape Material: Vinyl Film
Adhesive: YesWidth: 1"
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/ECCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews