Zoro Homepage
This item is Discontinued.
Brady Tape, White, Labels/Roll: 100 M71-38-483-NOTI

Tape, White, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-38-483-NOTI
  • Zoro # G0143701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-38-483-NOTI
Zoro #
G0143701
UPC #
662820801283
Country of Origin
United States

Dimensions

Width
4"
Length
50 ft.
Label Thickness
0.004 in
Label Height
1 15/16 in
Label Width
4 in
Label Size (HxW) - Preprinted Precut General Purpose
1 15/16 in x 4 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 15/16 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.