Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, White, Labels/Roll: Continuous

  • Mfr # 133134

  • Zoro # G5571553


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133134
Zoro #
G5571553
UPC #
754473897987
Country of Origin
Mexico

Dimensions

Width
4"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.009 in

Details

Item
Tape
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Labels per Roll
Continuous
Color
White
Tape Format
Continuous Roll
Background Color
White
Label Type
Indoor/Outdoor
Tape Material
B-854 Metal Detectable Polyester Film with Acrylic Adhesive
Temp. Range
-40 Degrees to 230 Degrees F
Metal Detectable
Yes
Standards
PSTC­101, PSTC­133, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Material
B-854 Metal Detectable Polyester Film with Acrylic Adhesive
Material Properties
Metal Detectable
Material Series
B-854
Recommended Ribbon
134352
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
134352
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility GlobalMark, Recommended Ribbon 134352, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-854, Maximum Service Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.