Zoro Homepage

Tape, White, Labels/Roll: Continuous

  • Mfr # B30C-2250-581-WT

  • Zoro # G6045295


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Material
Vinyl
Length
100 ft.
Labels per Roll
Continuous
Tape Material
Vinyl Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-581-WT
Zoro #
G6045295
UPC #
754473210885
Country of Origin
Mexico

Dimensions

Length
100 ft.
Width
2-1/4"
Roll Length
100 ft
Label Thickness
0.005 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
White
Item
Tape
Material
Vinyl
Labels per Roll
Continuous
Tape Material
Vinyl Film
Background Color
White
Label Type
Indoor
Application
Printing Indoor Labels Where Frequent Repositioning is Required
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
40 Degrees to 180 Degrees F
Metal Detectable
No
Tape Format
Continuous Roll
Includes
1 Roll of Tape
Adhesive
Yes
Standards
ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
Label Material
Vinyl
Adhesive Properties
Removable & Repositionable Adhesive
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
B30-R10000
For Print Method
Thermal Transfer
Label Finish
Gloss
Label Color
White
Adhesive Material
Acrylic
Label Media Format
Continuous Roll
Maximum Service Temperature
180 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Material Series
B-581
Recommended Ribbon
B30-R10000
Product Type
Repositionable Vinyl Label

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.