Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, White, Labels/Roll: Continuous

  • Mfr # B30C-4000-855-WT

  • Zoro # G5618094


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-855-WT
Zoro #
G5618094
UPC #
754473898090
Country of Origin
Mexico

Dimensions

Width
4"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.007 in

Details

Item
Tape
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
Continuous
Tape Material
B-855 Polyester Film with Acrylic Adhesive
Metal Detectable
No
Color
White
Tape Format
Continuous Roll
Background Color
White
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Standards
PSTC-133, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, U.S. Federal Test Method Std. No. 191A
Material
B-855 Polyester Film with Acrylic Adhesive
Material Series
B-855
Compatible Mfr Part Number
B30-R6000
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
B30-R6000
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.