Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-1125-549-YL

  • Zoro # G5424264


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
1-1/8"
Length
100 ft.
Material
Label Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-1125-549-YL
Zoro #
G5424264
UPC #
754473209490
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.003 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Yellow
Material
Label Stock
Labels per Roll
Continuous
Background Color
Yellow
Tape Format
Continuous Roll
Includes
1 Roll of Tape
Tape Material
Temperature Label Stock
Application
General and Industrial ID
Temp. Range
-40 Degrees to 212 Degrees F
Label Type
Outdoor
Metal Detectable
No
Adhesive
Yes
Standards
RoHS Compliance with Directive 2011/65/EU and 2015/863
Label Color
Yellow
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Label Material
Polyester
Material Series
B-549
Label Media Format
Continuous Roll
Adhesive Material
Acrylic
Adhesive Properties
Aggressive Permanent Adhesive
Product Type
Cold Temperature Label
Maximum Service Temperature
212 Degrees F
Compatible Mfr Part Number
B30-R10000
Label Finish
Gloss
Recommended Ribbon
B30-R10000
Resistance Properties
Abrasion-Resistant, Chemical-Resistant

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.