Zoro Homepage

Tape, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-500-595-YL

  • Zoro # G4336245


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
1/2"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-500-595-YL
Zoro #
G4336245
UPC #
754473183431
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Yellow
Material
Vinyl
Labels per Roll
Continuous
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Background Color
Yellow
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Adhesive
Yes
Tape Format
Continuous Roll
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
Includes
1 Roll of Tape
Tape Material
Vinyl Film
Label Type
Indoor/Outdoor
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Vinyl Label
Label Media Format
Continuous Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Label Color
Yellow
Adhesive Properties
Aggressive Permanent Adhesive
Recommended Ribbon
B30-R10000
Material Series
B-595
Label Material
Vinyl
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Label Finish
Gloss
Compatible Mfr Part Number
B30-R10000

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.