Shop BRADY
See all product information
Create Account
Label Tape Cartridge, Yellow, Labels/Roll: Continuous
Mfr # 113116
Zoro # G0171866
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113116
- Zoro #
- G0171866
- UPC #
- 754473997830
- Country of Origin
- Mexico
Dimensions
- Width
- 2 1/4 in
- Roll Length
- 100 ft
- Length
- 100 ft.
- Label Thickness
- 0.004 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.