Shop LYLE

Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7

  • Mfr # LCU4-0546-NA_10X7
  • Zoro # G9351161

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Confined space entry by permit only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0546-NA_10X7
Zoro #
G9351161
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Confined space entry by permit only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Material
Aluminum
Language
English
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Header
Danger
Material Properties
Rigid
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend
Confined Space Entry By Permit Only
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Confined Space Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.