Zoro Homepage

All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow

  • Mfr # B30C-2250-595-YL

  • Zoro # G4336263


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-595-YL
Zoro #
G4336263
UPC #
754473183417
Country of Origin
Mexico

Dimensions

Length
100 ft.
Width
2-1/4"
Roll Length
100 ft
Label Thickness
0.004 in

Details

Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Yellow
Background Color
Yellow
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Adhesive
Yes
Metal Detectable
No
Tape Material
Vinyl Film
Includes
1 Roll of Tape
Labels per Roll
Continuous
Material
Vinyl
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Recommended Ribbon
B30-R10000
Material Series
B-595
Compatible Mfr Part Number
B30-R10000
Label Finish
Gloss
Product Type
Indoor Outdoor Vinyl Label
Label Media Format
Continuous Roll
Label Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Products By Industry
Electrical

Description

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.


•Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
•Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
•Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
•8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C);can be applied as low as 0°F (-18°C)
•A ribbon is required to print this material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.