Zoro Homepage

Tape, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-4000-595-YL

  • Zoro # G4336281


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
4"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-595-YL
Zoro #
G4336281
UPC #
754473183394
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Yellow
Material
Vinyl
Labels per Roll
Continuous
Tape Format
Continuous Roll
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Includes
1 Roll of Tape
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace Labels
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Yellow
Adhesive
Yes
Label Type
Indoor/Outdoor
Metal Detectable
No
Tape Material
Vinyl Film
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Label Finish
Gloss
For Print Method
Thermal Transfer
Compatible Mfr Part Number
B30-R10000
Label Color
Yellow
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Label Material
Vinyl
Product Type
Vinyl Label
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R10000
Label Media Format
Continuous Roll
Adhesive Properties
Aggressive Permanent Adhesive

Description

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.


•Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
•Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
•Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
•Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
•A ribbon is required to print this material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.