Zoro Homepage
This item is Discontinued.
Brady Label Tape Cartridge, Yellow, Labels/Roll: Continuous M71C-500-595-YL

Label Tape Cartridge, Yellow, Labels/Roll: Continuous (Discontinued)

  • Mfr # M71C-500-595-YL
  • Zoro # G0143087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71C-500-595-YL
Zoro #
G0143087
UPC #
754473198763
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
50 ft.
Roll Length
50 ft
Label Size (WxL)
1/2 in
Label Width
1/2 in
Label Thickness
0.004 in
Roll Size
1/2 in x 50 ft

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Yellow
Printer Series Compatibility
BMP71
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
Yellow
Printer Series Compatability
BMP71
Background Color
Yellow
Labels per Roll
Continuous
For Use With
Brady BMP71
Temp. Range
-40 Degrees to 180 Degrees F
Metal Detectable
No
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Standards
ASTM D 2979; ASTM D 523
Tape Material
Vinyl Film
Material
Vinyl
Label Color & Finish - Continuous General Purpose
Yellow ( Gloss )
For Print Method
Thermal Transfer
Compatible Mfr Part Number
M71-R6000
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Recommended Ribbon
M71-R6000
Product Type
Indoor Outdoor Vinyl Label
Minimum Service Temperature
-40 Degrees F
Adhesive Strength & Material - Continuous General Purpose
Aggressive Permanent Acrylic
Color - Continuous General Purpose
Yellow
Adhesive Strength - Continuous General Purpose
Aggressive Permanent
Maximum Service Temperature
180 Degrees F
Material Series
B-595

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.