Zoro Homepage

Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Mfr # 96061

  • Zoro # G6044001


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96061
Zoro #
G6044001
UPC #
754473960612
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.0055 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Outdoor
Tape Format
Continuous Roll
Standards
Type 1 (Fed. Spec. L-S-300)
Metal Detectable
No
Color
Yellow
Tape Material
Vinyl
Background Color
Yellow
For Use With
GlobalMark(R) Industrial Label Maker
Material
Vinyl
Material Series
B-584
Compatible Mfr Part Number
76739
Recommended Ribbon
76739
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Material Properties
Retroreflective
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.