KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Yellow, 50 ft. L, 4 In. W

BRADY| Zoro #: G0143026| Mfr #: 96060

$326.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Color: Yellow
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143026 Mfr #: 96060
Width: 4"Color: Yellow
Metal Detectable: NoLabel Type: Outdoor
Length: 50 ft.Adhesive: Yes
Temp. Range: 0 Degrees to 158 Degrees FTape Material: Vinyl
Item: Label Tape CartridgeFor Use With: Brady Globalmark2(TM)
Application: OutdoorStandards: Type 1 (Fed. Spec. L-S-300)
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Outdoor, Tape Material Vinyl, Width 4 In., Length 50 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range 0 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews