Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Yellow, Labels/Roll: Continuous

  • Mfr # 133158

  • Zoro # G5760781


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133158
Zoro #
G5760781
UPC #
754473898229
Country of Origin
Mexico

Dimensions

Width
4"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.007 in

Details

Item
Tape
Application
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
For Use With
Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
Color
Yellow
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Background Color
Yellow
Tape Material
B-855 Polyester Film with Acrylic Adhesive
Temp. Range
-40 Degrees to 230 Degrees F
Standards
PSTC­101, PSTC­133, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Material
B-855 Polyester Film with Acrylic Adhesive
For Print Method
Thermal Transfer
Material Series
B-855
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
134352
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
134352
Maximum Service Temperature
230 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color Yellow, Label Finish Matte, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 134352, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.