Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-4000-581-YL

  • Zoro # G6045322


original price: $325.99
15% off
new price: $276.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Material
Vinyl
Length
100 ft.
Labels per Roll
Continuous
Includes
1 Roll of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-581-YL
Zoro #
G6045322
UPC #
754473210915
Country of Origin
Mexico

Dimensions

Length
100 ft.
Width
4"
Roll Length
100 ft
Label Thickness
0.005 in

Details

Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
Material
Vinyl
Labels per Roll
Continuous
Includes
1 Roll of Tape
Application
Printing Indoor Labels Where Frequent Repositioning is Required
Metal Detectable
No
Adhesive
Yes
Temp. Range
40 Degrees to 180 Degrees F
Tape Material
Vinyl Film
Label Type
Indoor
Background Color
Yellow
Tape Format
Continuous Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Standards
ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
Label Material
Vinyl
Adhesive Properties
Removable & Repositionable Adhesive
Label Color
Yellow
Material Series
B-581
Recommended Ribbon
B30-R10000
Compatible Mfr Part Number
B30-R10000
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
180 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Product Type
Repositionable Vinyl Label
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Label Finish
Gloss

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.