Temporary Expiring Badge, Vinyl, 2 in W, Red, 500 PK

  • Mfr # 95690

  • Zoro # G5419005


product price:  $287.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Red
Width
2 in
Expiration Time
24 hr
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95690
Zoro #
G5419005
UPC #
754473956905
Country of Origin
United States

Dimensions

Width
2 in
Length
3 in
Card Width
3 in
Card Height
2 in

Details

Item
Temporary Expiring Badge
Material
Vinyl
Color
Red
Expiration Time
24 hr
Includes
(500) Front and Back Badge Parts
Legend
Temporary
Type
1 Day Adhesive Back
Product Type
Temporary Badge
Background Color
White
Legend Color
Red
Attachment Type
Adhesive
ID Labeling Style
Text

Description

Temporary Expiring Badge, 1 Day Adhesive Back, Material Paper, Color Red on White, Length 3 In, Width 2 In, Expiry Time 24 Hours, Legend Temporary, Includes 500 Front and Back Badge Parts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.