Shop All Tags
Brady
Temporary Valve Tag Fasteners, Metl, PK100
Mfr # 98858
Zoro # G5503653
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Silver
- Width 1 3/8 in
- Tag Fastener Color Silver
- Wire Diameter 1.375 in
Product Information
Dimensions
Width | 1 3/8 in |
Wire Diameter | 1.375 in |
Length | 5 in |
Details
Description
Temporary Valve Tag Fasteners, Tag Fastener Type Snap Hook Loop, Zinc, Finish Zinc Plated, Silver, 5 in Length, Wire Diameter 1.375 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mechanics Gloves, XL, Black, Neoprene (DPG230XL)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Blank Tag, 5 x 2-1/2 In, Wht, PK25 (102016)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- Brady Tags