Zoro Homepage
This item is Discontinued.
Brady Terminal Block Label, White, Vinyl PTLTB-498-318

Terminal Block Label, White, Vinyl (Discontinued)

  • Mfr # PTLTB-498-318
  • Zoro # G5822695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLTB-498-318
Zoro #
G5822695
UPC #
662820626763
Country of Origin
Mexico

Dimensions

Width
5/16 in
Length
30 ft
Roll Length
30 ft
Label Size (HxW) - Patch Panel & Terminal Block Labels
5/16 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
5/16 in x 30 ft
Label Width
5/16 in
Label Width
5/16 in

Details

Item
Continuous Label Roll
Legend
Blank
Material
Vinyl
Labels per Roll
Continuous
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Tape Format
Continuous Roll
For Use With
TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Adhesive
Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Printer Series Compatibility
BMP61, BMP71
Background Color
White
Color
White
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M61-R6210, M71-R6200, R6210
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Adhesive Material
Rubber
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Adhesive Strength - Patch Panel & Terminal Block Labels
Removable & Repositionable
Preprinted Text
No Legend
Label Finish
Semi-Gloss
Label & Ribbon Color - Patch Panel & Terminal Block Labels
White
Compatible Mfr Part Number
M61-R6210, M71-R6200
Label Material
Vinyl
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Semi-Gloss )
Product Type
Terminal Block Marker
Material Series
B-498
Label Color
White
Maximum Service Temperature
176 Degrees F

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210, Roll Length 30 ft, Width 5/16 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.