Zoro Homepage

Terminal Block Lockout 2/Pack, 2PK

  • Mfr # 149278

  • Zoro # G515723224


product price: $31.99
/pk 2, $16.00/ea

Key Features

For Maximum Padlock Shackle Diameter
0.3 in
Material
Fiberglass Reinforced Nylon
Standards
OSHA 29 CFR 1910.147
Color
Red
Maximum Number of Padlocks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149278
Zoro #
G515723224
UPC #
754473599997
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
0.3 in

Details

Material
Fiberglass Reinforced Nylon
Standards
OSHA 29 CFR 1910.147
Color
Red
Maximum Number of Padlocks
1

Description

This lockout device is designed for quick and easy installation with no tools needed. Positively locks out terminal blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.