
Terminal Block Lockout 50/Pack, 50PK
Mfr # 149279
Zoro # G015723229
product price: $663.99
/pk 50, $13.28/ea
Free Shipping & Returns
Key Features
For Maximum Padlock Shackle Diameter
0.3 in
Standards
OSHA 29 CFR 1910.147
Maximum Number of Padlocks
1
Color
Red
Material
Fiberglass Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
149279
Zoro #
G015723229
UPC #
754473600495
Country of Origin
China
Dimensions
For Maximum Padlock Shackle Diameter
0.3 in
Details
Standards
OSHA 29 CFR 1910.147
Maximum Number of Padlocks
1
Color
Red
Material
Fiberglass Reinforced Nylon
Description
This lockout device is designed for quick and easy installation with no tools needed. Positively locks out terminal blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.