Shop BRADY
See all product information
Create Account
Terminal Block Tag Polycarbonate 10.00 mm H x 4.00 mm W Box of 1400 Pieces, 1400PK
- Mfr # SA1226
- Zoro # G208584118
product price:Â
$
149.99
/pk of 1400, $0.11/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
4.00 mm
Color
White
Includes
Box of 1400 Pieces
Material
Inkjet Receptive Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA1226
- Zoro #
- G208584118
- UPC #
- 754473637262
- Country of Origin
- Germany
Dimensions
- Width
- 4.00 mm
- Size
- 10.00 mm H x 4.00 mm W
Details
- Item
- Tag
- Application
- Electrical Labeling
- Color
- White
- Includes
- Box of 1400 Pieces
- Material
- Inkjet Receptive Polycarbonate
- Label Maker Tape Finish
- Gloss
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Phoenix Contact, ABB Entrelec, Eaton, Schneider Electric, Siemens, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1400 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.