Terminal Block Tag Polycarbonate 10.00 mm H x 5.00 mm W Box of 1408 Pieces, 1408PK

  • Mfr # SA4290

  • Zoro # G108584157


product price:  $139.99
/pk 1408, $0.10/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling
Width
5.00 mm
Includes
Box of 1408 Pieces
Color
White
Size
10.00 mm H x 5.00 mm W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA4290
Zoro #
G108584157
UPC #
754473637033
Country of Origin
Italy

Dimensions

Width
5.00 mm
Size
10.00 mm H x 5.00 mm W

Details

Item
Tag
Application
Electrical Labeling
Includes
Box of 1408 Pieces
Color
White
Label Maker Tape Finish
Gloss
Material
Inkjet Receptive Polycarbonate

Description

Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Phoenix Contact, ABB Entrelec, Eaton, Schneider Electric, Siemens, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1408 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.