
Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1024 Pieces, 1024PK
Mfr # SA4390
Zoro # G008584110
product price:Â $104.99
/pk 1024, $0.10/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
6.00 mm
Includes
Box of 1024 Pieces
Material
Inkjet Receptive Polycarbonate
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA4390
Zoro #
G008584110
UPC #
754473637118
Country of Origin
Germany
Dimensions
Width
6.00 mm
Size
10.00 mm H x 6.00 mm W
Details
Item
Tag
Application
Electrical Labeling
Includes
Box of 1024 Pieces
Material
Inkjet Receptive Polycarbonate
Label Maker Tape Finish
Gloss
Color
White
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Allen-Bradley, Weidmuller, Conta-Clip, Klemsan, Schlegel, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1024 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.