Terminal Block Tag Polycarbonate 12.00 mm H x 6.00 mm W Box of 1500 Pieces, 1500PK
- Mfr # SA2625
- Zoro # G308584117
product price:Â
$
161.99
/pk of 1500, $0.11/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
6.00 mm
Size
12.00 mm H x 6.00 mm W
Material
Inkjet Receptive Polycarbonate
Includes
Box of 1500 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA2625
- Zoro #
- G308584117
- UPC #
- 754473637255
- Country of Origin
- Belgium
Dimensions
- Width
- 6.00 mm
- Size
- 12.00 mm H x 6.00 mm W
Details
- Item
- Tag
- Application
- Electrical Labeling
- Material
- Inkjet Receptive Polycarbonate
- Includes
- Box of 1500 Pieces
- Color
- White
- Label Maker Tape Finish
- Gloss
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from ABB Entrelec. Ink sets in seconds without the use of UV light or heat lamps. Box of 1500 pieces. An adapter plate is required for this part. Use Part Number AP-AB4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.