
Terminal Block Tag Polycarbonate 12.00 mm H x 8.00 mm W Box of 1000 Pieces, 1000PK
Mfr # SA4470
Zoro # G408584161
product price:Â $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
8.00 mm
Size
12.00 mm H x 8.00 mm W
Color
White
Material
Inkjet Receptive Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA4470
Zoro #
G408584161
UPC #
754473636982
Country of Origin
Germany
Dimensions
Width
8.00 mm
Size
12.00 mm H x 8.00 mm W
Details
Item
Tag
Application
Electrical Labeling
Color
White
Material
Inkjet Receptive Polycarbonate
Label Maker Tape Finish
Gloss
Includes
Box of 1000 Pieces
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from ABB Entrelec. Ink sets in seconds without the use of UV light or heat lamps. Box of 1000 pieces. An adapter plate is required for this part. Use Part Number AP-AB4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.