
Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK
Mfr # SA4363
Zoro # G408584147
product price:Â $109.99
/pk 1100, $0.10/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling
Width
5.00 mm
Size
5.00 mm H x 5.00 mm W
Label Maker Tape Finish
Gloss
Material
Inkjet Receptive Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA4363
Zoro #
G408584147
UPC #
754473637071
Country of Origin
Germany
Dimensions
Width
5.00 mm
Size
5.00 mm H x 5.00 mm W
Details
Item
Tag
Application
Electrical Labeling
Label Maker Tape Finish
Gloss
Material
Inkjet Receptive Polycarbonate
Includes
Box of 1100 Pieces
Color
White
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Wago, ABB Entrelec, Connectwell, Weidmuller. Ink sets in seconds without the use of UV light or heat lamps. Box of 1100 pieces. An adapter plate is required for this part. Use Part Number AP-GP5T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.