Terminal Block Tag Polycarbonate 8.00 mm H x 4.00 mm W Box of 1200 Pieces, 1200PK

  • Mfr # SA1034

  • Zoro # G308584155


product price:  $119.99
/pk 1200, $0.10/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling
Width
4.00 mm
Label Maker Tape Finish
Gloss
Size
8.00 mm H x 4.00 mm W
Includes
Box of 1200 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1034
Zoro #
G308584155
UPC #
754473637002
Country of Origin
Germany

Dimensions

Width
4.00 mm
Size
8.00 mm H x 4.00 mm W

Details

Item
Tag
Application
Electrical Labeling
Label Maker Tape Finish
Gloss
Includes
Box of 1200 Pieces
Color
White
Material
Inkjet Receptive Polycarbonate

Description

Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Allen-Bradley, Weidmuller, Conta-Clip, Klemsan, Schlegel, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1200 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.