
The 5S'S, The 5S's Sort -Set In Order -Shine -Standardize -Sustain, 10" W x 14" H, Rectangle, 122303
Mfr # 122303
Zoro # G8620348
product price:Â $13.99
/eaKey Features
Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122303
Zoro #
G8620348
UPC #
754473712501
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header
The 5S'S
Sign Background Color
Blue, White
Legend Style
Text
Header Legend Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header The 5S'S, Legend The 5S's Sort -Set In Order -Shine -Standardize -Sustain, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.