The 5S'S, The 5S's Sort -Set In Order -Shine -Standardize -Sustain, 10" W x 14" H, Rectangle, 122305

  • Mfr # 122305

  • Zoro # G8613853


product price:  $13.59
/ea

Key Features

Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Polyester
Height
14"
Width
10"
Size
14" X 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122305
Zoro #
G8613853
UPC #
754473712525
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Legend
The 5S's Sort -Set In Order -Shine -Standardize -Sustain
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
Blue
Sign Background Color
Blue, White
Header
The 5S'S
Header Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header The 5S'S, Legend The 5S's Sort -Set In Order -Shine -Standardize -Sustain, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.