The 6S'S, Sort -Set In Order -Shine -Standardize -Sustain -Safety, 10" W x 14" H, Plastic, 122306

  • Mfr # 122306

  • Zoro # G8637890


product price:  $13.99
/ea

Key Features

Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Plastic
Height
14"
Size
14" X 10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122306
Zoro #
G8637890
UPC #
754473712532
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Blue
Header
The 6S'S
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Blue, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header The 6S'S, Legend The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.