The 6S'S, The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety, 10" W x 14" H, 122308

  • Mfr # 122308

  • Zoro # G8453842


product price:  $13.59
/ea

Key Features

Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Polyester
Height
14"
Size
14" X 10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122308
Zoro #
G8453842
UPC #
754473712556
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Blue
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Blue, White
Header
The 6S'S
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header The 6S'S, Legend The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.