The 6S'S, The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety, 7" W x 10" H, 122284
Mfr # 122284
Zoro # G7396389
product price:Â $12.99
/eaKey Features
Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122284
Zoro #
G7396389
UPC #
754473712303
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.010"
Details
Item
Safety Reminder Sign
Legend
The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Blue
Legend Style
Text
Header
The 6S'S
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
White
Printed Language
English
Sign Background Color
Blue, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header The 6S'S, Legend The 6S's -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.