Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-199-498-3

  • Zoro # G5737776


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-199-498-3
Zoro #
G5737776
UPC #
662820804055
Country of Origin
United States

Dimensions

Width
1-1/2"
Length
1/4"
Height
1-3/64"
Core Diameter
3 in
Label Height
1/4 in
Label Thickness
0.0073 in
Label Width
1 3/64 in
Roll Width
1 1/4 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Labels per Roll
3000
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Tape Format
Die Cut - Tag
Label Type
Repositionable Vinyl Cloth
Color
White
Background Color
White
Material Series
B-498
Recommended Ribbon
IP-R6206, R6206
Adhesive Material
Rubber
Compatible Mfr Part Number
IP-R6206, R6206
Maximum Service Temperature
176 Degrees F
Secondary Label Included
No
Inkjet Printable
No
For Print Method
Thermal-Transfer
Labels per Row
1
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA80, 30CZ87, Compatible Mfr Part Number IP-R6206, R6206, Label Color White, Label Finish Semi-Gloss, Label Height 1/4 in, Label Material Vinyl, Label Width 1 3/64 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6206, R6206

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.