Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-144-499-3

  • Zoro # G5580407


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-144-499-3
Zoro #
G5580407
UPC #
662820623762
Country of Origin
United States

Dimensions

Width
1/2"
Length
1/2"
Label Height
1/2 in
Label Width
1/2 in
Maximum Wire Diameter
1.45 in
Core Diameter
3 in
Minimum Wire Diameter
0.75 in
Printable Portion Width
1/2 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Standards
ASTM D1000, CSA Approved, DIN VDE 0472 part 815, UL Recognized
Labels per Roll
3000
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Tape Format
Die Cut - Tag
Color
White
Label Type
Nylon Cloth
Background Color
White
Adhesive Material
Acrylic
Material Series
B-499
Material Properties
Autoclavable, Cryogenic
Preprinted Text
Blank
For Print Method
Thermal Transfer
Number of Labels Included
3,000
Adhesive Type
Permanent
Recommended Ribbon
IP-R4307, R4307
Labels per Row
3
Compatible Mfr Part Number
IP-R4307, R4307
Maximum Service Temperature
194 Degrees F
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Ribbon Color
Black
Label Attachment Style
Wraparound

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.