Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-137-499-3

  • Zoro # G5591187


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-137-499-3
Zoro #
G5591187
UPC #
662820623700
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Length
1"
Printable Portion Width
2 in
Core Diameter
3 in
Minimum Wire Diameter
1 in
Printable Portion Height
1 in
Label Width
2 in
Label Height
1 in
Maximum Wire Diameter
1.95 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Labels per Roll
3000
Standards
ASTM D1000, CSA Approved, DIN VDE 0472 part 815, UL Recognized
Background Color
White
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Color
White
Label Type
Nylon Cloth
Adhesive Type
Permanent
Compatible Mfr Part Number
IP-R4300, R4300
Indoor/Outdoor Usage
Indoor
Material Series
B-499
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Wraparound
Preprinted Text
Blank
Recommended Ribbon
IP-R4300, R4300
Number of Labels Included
3,000
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Labels per Row
1
Maximum Service Temperature
194 Degrees F
Ribbon Color
Black

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 2 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.