Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-41-423-10
Zoro # G5773975
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-41-423-10
Zoro #
G5773975
UPC #
662820302216
Country of Origin
Mexico
Dimensions
Width
1"
Length
3/16"
Height
1"
Roll Width
3 11/32 in
Label Thickness
0.003 in
Label Height
1/8 in
Core Diameter
3 in
Vial/Tube Size
50.0 mL
Label Width
1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.