Zoro Homepage

Thermal Transfer Label, White, Labels/Roll: 10,000

  • Mfr # THT-103-423-10

  • Zoro # G5576331


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-103-423-10
Zoro #
G5576331
UPC #
662820186588
Country of Origin
Mexico

Dimensions

Width
1"
Height
1/4"
Length
1/4"
Core Diameter
3 in
Label Width
1 in
Roll Width
1 13/64 in
Label Height
1/4 in
Label Thickness
0.003 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.