Thermal Transfer Label, White, Labels/Roll: 2000

  • Mfr # THT-22-423-2

  • Zoro # G5719323


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester and Clear Polyester Film
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-22-423-2
Zoro #
G5719323
UPC #
662820301424
Country of Origin
United States

Dimensions

Width
1-1/4"
Length
3/4"
Height
1-1/4"
Label Height
3/4 in
Core Diameter
3 in
Label Thickness
0.003 in
Label Width
1 1/4 in
Roll Width
3 11/32 in

Details

Item
Thermal Transfer Label
Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester and Clear Polyester Film
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
2000
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Label Type
Polyester
Background Color
White
Tape Format
Die Cut - Tag
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Color
White
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
IP-R6002, R6002
For Print Method
Thermal-Transfer
Material Properties
Halogen Free
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Material Series
B-423
Labels per Row
2
Secondary Label Included
No
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6002, R6002
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.