Thermal Transfer Label, White, Labels/Roll: 250
Mfr # THTEP180-593-.25
Zoro # G5543404
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Application
Patch panel ID and Rating and Serial plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP180-593-.25
Zoro #
G5543404
UPC #
662820802747
Country of Origin
United States
Dimensions
Width
1-51/64"
Height
1-57/64"
Length
1-21/64"
Core Diameter
3 in
Label Width
1 57/64 in
Label Height
1 19/64 in
Label Thickness
0.0256 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1 19/64 in, Label Material Polyester, Label Width 1 57/64 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.