Thermal Transfer Label, Black, Labels/Roll: 250
Mfr # THTEP176-593-.25BK
Zoro # G5722473
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP176-593-.25BK
Zoro #
G5722473
UPC #
662820802396
Country of Origin
United States
Dimensions
Width
3"
Length
1"
Height
3"
Label Height
1 in
Label Width
3 in
Core Diameter
3 in
Label Thickness
0.0256 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA91, 33VG30, Compatible Mfr Part Number IP-R4402-WT, R4402-WT, Label Color Black, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4402-WT, R4402-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.