Thermal Transfer Label, Clear, Labels/Roll: Continuous
Mfr # THT-21-430
Zoro # G5835916
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Application
Rating and Serial Plates
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-430 Clear Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-21-430
Zoro #
G5835916
UPC #
662820302070
Country of Origin
Mexico
Dimensions
Width
3"
Roll Length
300 ft
Length
300 ft.
Core Diameter
3 in
Label Thickness
0.003 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Autoclavable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6002, R6002, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.