Thermal Transfer Label, All White, Labels/Roll: 3000

  • Mfr # THT-135-427-3-AW

  • Zoro # G5756554


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-135-427-3-AW
Zoro #
G5756554
UPC #
662820623670
Country of Origin
United States

Dimensions

Width
3/4"
Height
1-1/2"
Length
1-1/2"
Core Diameter
3 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.19 in
Printable Portion Height
3/4 in
Printable Portion Width
1 1/2 in
Label Width
3/4 in
Label Height
1 1/2 in

Details

Item
Thermal Transfer Label
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
3,000
Color
All White
Tape Format
Die Cut - Tag
Background Color
White
Label Type
Self-Laminating Label
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AS-81531
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Preprinted Text
Blank
Maximum Service Temperature
158 Degrees F
Labels per Row
1
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Material Series
B-427
Maximum Wire Gauge
4 AWG
Adhesive Type
Permanent
Label Shape
Rectangle
Ribbon Color
Black
Compatible Mfr Part Number
IP-R4302, R4302
Recommended Ribbon
IP-R4302, R4302
Minimum Service Temperature
-94 Degrees F
Number of Labels Included
3,000
Minimum Wire Gauge
8 AWG
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.