Thermal Transfer Label, White/Translucent, Labels/Roll: 1000

  • Mfr # THT-26-427-1

  • Zoro # G5841236


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-26-427-1
Zoro #
G5841236
UPC #
662820301578
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
2-1/2"
Height
2-1/2"
Minimum Wire Diameter
0.24 in
Printable Portion Width
2 1/2 in
Label Width
2 1/2 in
Label Height
2 1/4 in
Maximum Wire Diameter
0.48 in
Core Diameter
3 in
Printable Portion Height
3/4 in

Details

Item
Thermal Transfer Label
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1000
Color
White/Translucent
Background Color
Translucent/White
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Label Type
Self-Laminating Label
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Tape Format
Die Cut - Tag
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
IP-R4300, R4300
Labels per Row
1
Adhesive Material
Acrylic
Preprinted Text
Blank
Maximum Wire Gauge
10 AWG
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Material Series
B-427
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
IP-R4300, R4300
Number of Labels Included
1,000
Minimum Wire Gauge
16 AWG
Minimum Service Temperature
-94 Degrees F
Ribbon Color
Black
For Print Method
Thermal Transfer

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.