Zoro Homepage

Wraparound Label, White, Vinyl, 2 in W

  • Mfr # THT-27-427-1

  • Zoro # G7580675


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Color
Black on White
Width
2 in
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-27-427-1
Zoro #
G7580675
UPC #
662820301585
Country of Origin
Mexico

Dimensions

Width
2 in
Height
3 3/4 in
Printable Portion Height
1 in
Label Height
3 3/4 in
Maximum Wire Diameter
0.88 in
Printable Portion Width
2 in
Minimum Wire Diameter
0.44 in
Core Diameter
3 in
Label Width
2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 3/4 in, Label Width 2 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.