Zoro Homepage

Thermal Transfer Label, White/Translucent, Labels/Roll: 2000

  • Mfr # THT-85-427-2

  • Zoro # G5732413


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-85-427-2
Zoro #
G5732413
UPC #
662820305507
Country of Origin
United States

Dimensions

Width
6"
Length
2"
Height
2"
Core Diameter
3 in
Label Height
6 in
Label Width
2 in
Printable Portion Height
1 1/2 in
Maximum Wire Diameter
1.43 in
Printable Portion Width
2 in
Minimum Wire Diameter
0.72 in

Details

Item
Thermal Transfer Label
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Self-Laminating Label
For Use With
Brady 360X-Plus II, Thermal Transfer Printers
Color
White/Translucent
Tape Format
Die Cut - Tag
Labels per Roll
2000
Background Color
Translucent/White
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Labels per Row
1
Minimum Wire Gauge
12 AWG
Label Shape
Rectangle
Maximum Wire Gauge
8 AWG
Number of Labels Included
2,000
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Label Attachment Style
Self-Laminating
Adhesive Type
Permanent
Indoor/Outdoor Usage
Outdoor
Preprinted Text
Blank
Compatible Mfr Part Number
R4308
Material Series
B-427
Recommended Ribbon
R4308
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 2 in, Number of Labels Included 2,000, Compatible Mfr Part Number R4308, Compatible Grainger Part Number 22NA89, Recommended Ribbon R4308, Printer Series Compatibility THT, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.72 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.