Zoro Homepage
This item is Discontinued.
Brady Thermal Transfer Label, White, Labels/Roll: Continuous BPTLTB-498-375

Thermal Transfer Label, White, Labels/Roll: Continuous (Discontinued)

  • Mfr # BPTLTB-498-375
  • Zoro # G5514564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPTLTB-498-375
Zoro #
G5514564
UPC #
662820626565
Country of Origin
Mexico

Dimensions

Width
3/8"
Roll Length
300 ft
Length
300 ft.
Label Size (HxW) - Patch Panel & Terminal Block Labels
3/8 in
Label Width
3/8 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
3/8 in x 300 ft
Label Width
3/8 in

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210, Roll Length 300 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.