Shop BRADY

Thermal Transfer Label, White, Labels/Roll: 1500

  • Mfr # B33-190-492

  • Zoro # G6684474


product price:  $121.55
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-190-492
Zoro #
G6684474
UPC #
754473914752
Country of Origin
Mexico

Dimensions

Width
1-5/8"
Height
1/16"
Length
19/32"
Label Width
1 5/8 in
Label Thickness
0.0032 in
Label Height
19/32 in
Vial/Tube Size
8.0 mL
Roll Length
19/32 in

Details

Item
Thermal Transfer Label
Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,500
Tape Material
Polyester
Color
White
Tape Format
Die Cut - Tag
Temp. Range
-320.8 Degrees to 266 Degrees F
Standards
ASTM D 1000
Material
Polyester
For Use With
BBP(R)33 Label Printer
Background Color
White
Label Type
Permanent Adhesive
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R6400
Inkjet Printable
No
Labels per Row
1
Minimum Service Temperature
-320 Degrees F
Maximum Service Temperature
230 Degrees F
Label Shape
Circle, Rectangle
Material Series
B-492
Recommended Ribbon
B30-R6400
Secondary Label Included
Secondary Label Included
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll
Material Properties
Cryogenic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.